- 3/4" Opening
- 8" Length
- Square Box Pattern Set Screw Wrench
applications
- Square head screws and nuts
features
- Eight-point opening
compliances
- 0
| Wrench Opening | 3/4 in |
| Opening Two | N/A |
| Overall Length | 8 in |
| Type | Square Box Pattern |
| Finish | Black |
| Inch/Metric | Inch |
| Head Thickness | 5/8 in |
| Weight | 0.8 LB |

