- 7/8" Opening
- 9" Length
- Square Box Pattern Set Screw Wrench
applications
- Square head screws and nuts
features
- Eight-point opening
compliances
- 0
| Inch/Metric | Inch |
| Opening Two | N/A |
| Head Thickness | 0.656 in |
| Overall Length | 9 in |
| Finish | Black |
| Type | Square Box Pattern |
| Wrench Opening | 7/8 in |
| Weight | 1.04 LB |

