- 1" Opening
- 10" Length
- Square Box Pattern Set Screw Wrench
applications
- Square head screws and nuts
features
- Eight-point opening
compliances
- 0
| Wrench Opening | 1 in |
| Inch/Metric | Inch |
| Opening Two | N/A |
| Type | Square Box Pattern |
| Overall Length | 10 in |
| Finish | Black |
| Head Thickness | 3/4 in |
| Weight | 1.38 LB |

