- 1/4" Socket Drive Size, 15 mm Socket Size, 27 mm Overall Length
| Overall Length | 27 mm |
| Length Type | Standard |
| Drive End Diameter | 20.3 mm |
| Socket Size | 15 mm |
| Socket Series | Standard |
| Socket Diameter | 20.3 mm |
| Socket Drive Size | 1/4 in |
| No. of Points | 6 |
| Inch/Metric | Metric |
| Weight | 0.09 LB |
| EAN or UPC | 781412370157 |
| NSN Number | 5120-01-348-9294 |

