- 1/4" Socket Drive Size, 4 1/2 mm Socket Size, 49 1/2 mm Overall Length
| No. of Points | 6 |
| Socket Drive Size | 1/4 in |
| Drive End Diameter | 14 mm |
| Socket Series | Extra Deep |
| Socket Diameter | 7.5 mm |
| Overall Length | 49.5 mm |
| Inch/Metric | Metric |
| Socket Size | 41 mm |
| Length Type | Extra Deep |
| Weight | 0.04 LB |
| EAN or UPC | 781412372816 |
| NSN Number | 5120-01-437-2234 |

