- Hex Bit Socket
- 1/4" Drive
- 2.5 mm Hex
- 46 mm Overall Length
description
- Handles fasteners deeply situated and in restricted places.
features
- Thinwall construction
- Heat treated
- Made in USA
caution
- Always pull on a wrench
- never push
- Never use cheater bars or extensions
| Socket Drive Size | 1/4 in |
| Nose Diameter | 12.7 mm |
| Hex Size | 2.5 mm |
| Bit Length | 30.9 mm |
| Drive End | 12.7 mm |
| Inch/Metric | Metric |
| Socket Series | Standard |
| Drive Type | Square |
| Overall Length | 46 mm |
| Weight | 0.045 LB |
| EAN or UPC | 781412377040 |
| NSN Number | 5120-01-437-3735 |

