- Hex Bit Socket
- 1/4" Drive
- 6 mm Hex
- 47.6 mm Overall Length
description
- Handles fasteners deeply situated and in restricted places.
features
- Thinwall construction
- Heat treated
- Made in USA
caution
- Never use hand sockets on power or impact applications
| Hex Size | 6 mm |
| Inch/Metric | Metric |
| Drive End | 12.7 mm |
| Socket Drive Size | 1/4 in |
| Bit Length | 33.3 mm |
| Overall Length | 47.6 mm |
| Drive Type | Square |
| Socket Series | Standard |
| Nose Diameter | 12.7 mm |
| Weight | 0.055 LB |
| EAN or UPC | 781412377118 |
| NSN Number | 5120-01-437-3731, 5120-01-437-3741 |

