- Hex Bit Socket
- 1/4" Drive
- 8 mm Hex
- 47.6 mm Overall Length
description
- Handles fasteners deeply situated and in restricted places.
features
- Thinwall construction
- Heat treated
- Made in USA
caution
- Never use hand sockets on power or impact applications
| Inch/Metric | Metric |
| Socket Drive Size | 1/4 in |
| Hex Size | 8 mm |
| Drive Type | Square |
| Overall Length | 47.6 mm |
| Nose Diameter | 12.7 mm |
| Socket Series | Standard |
| Drive End | 12.7 mm |
| Bit Length | 33.3 mm |
| Weight | 0.06 LB |
| EAN or UPC | 781412377132 |

