- 3/8" Socket Drive Size, 16 mm Socket Size, 24.7 mm Overall Length
features
- Made in USA
compliances
- 0
| Socket Series | Standard |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Socket Drive Size | 3/8 in |
| Socket Diameter | 22 mm |
| Length Type | Standard |
| Socket Size | 16 mm |
| Overall Length | 24.7 mm |
| Drive End Diameter | 22 mm |
| Weight | 0.08 LB |
| EAN or UPC | 781412381160 |
| NSN Number | 5120-01-348-9137 |

