- 3/8" Socket Drive Size, 18 mm Socket Size, 61.7 mm Overall Length
description
- Radius corner design engages the flats of the fastener.
features
- Thinwall construction
- Chrome-plated finish
- Precise nut end dimensions
- Heat-treated and tested to ensure maximum strength
- Gauged to accurate limits
- Prevents rounding of fasteners
- Enhances the turning of worn fasteners
- Made in USA
compliances
- 0
caution
- Never use cheater bars or extensions
| Inch/Metric | Metric |
| No. of Points | 12 |
| Socket Size | 18 mm |
| Socket Series | Extra Deep |
| Overall Length | 61.7 mm |
| Socket Drive Size | 3/8 in |
| Length Type | Extra Deep |
| Socket Diameter | 24.3 mm |
| Drive End Diameter | 24.3 mm |
| Weight | 0.2 LB |
| EAN or UPC | 781412383188 |
| NSN Number | 5120-01-349-1302 |

