- 3/8" Socket Drive Size, 20 mm Socket Size, 71 1/2 mm Overall Length
description
- Radius corner design engages the flats of the fastener.
features
- Heat-treated and tested to ensure maximum strength
- Gauged to accurate limits
- Prevents rounding of fasteners
- Enhances the turning of worn fasteners
- Made in USA
- Chrome-plated finish
- Thinwall construction
- Precise nut end dimensions
compliances
- 0
caution
- Never use cheater bars or extensions
| Socket Size | 20 mm |
| No. of Points | 12 |
| Socket Drive Size | 3/8 in |
| Socket Series | Extra Deep |
| Overall Length | 71.5 mm |
| Socket Diameter | 27.6 mm |
| Inch/Metric | Metric |
| Drive End Diameter | 27.6 mm |
| Length Type | Extra Deep |
| Weight | 0.24 LB |
| EAN or UPC | 781412383201 |

