- Hex Bit Socket
- 3/8" Drive
- 7 mm Hex
- 54 mm Overall Length
description
- Handles fasteners deeply situated and in restricted places.
features
- Thinwall construction
- Heat treated
| Nose Diameter | 13.1 mm |
| Bit Length | 33.3 mm |
| Hex Size | 7 mm |
| Inch/Metric | Metric |
| Socket Series | Standard |
| Drive End | 17.5 mm |
| Drive Type | Square |
| Socket Drive Size | 3/8 in |
| Overall Length | 54 mm |
| Weight | 0.1 LB |
| EAN or UPC | 781412387124 |
| NSN Number | 5120-01-105-4110 |

