- Hex Bit Socket
- 3/8" Drive
- 6 mm Hex
- 1.470" Overall Length
| Socket Series | Hex |
| Bit Length | 0.6 in |
| Overall Length | 1.47 in |
| Hex Size | 6 mm |
| Drive End | 0.87 in |
| Inch/Metric | Metric |
| Socket Drive Size | 3/8 in |
| Nose Diameter | 0.625 in |
| Drive Type | Square |
| Weight | 0.1 LB |
| Socket Series | Hex |
| Bit Length | 0.6 in |
| Overall Length | 1.47 in |
| Hex Size | 6 mm |
| Drive End | 0.87 in |
| Inch/Metric | Metric |
| Socket Drive Size | 3/8 in |
| Nose Diameter | 0.625 in |
| Drive Type | Square |
| Weight | 0.1 LB |