- Hex Bit Socket
- 3/8" Drive
- 4 mm Hex
- 117.5 mm Overall Length
| Hex Size | 4 mm |
| Socket Drive Size | 3/8 in |
| Nose Diameter | 13.1 mm |
| Drive Type | Square |
| Overall Length | 117.5 mm |
| Socket Series | Extra Long |
| Inch/Metric | Metric |
| Bit Length | 98.4 mm |
| Drive End | 17.5 mm |
| Weight | 0.1 LB |
| EAN or UPC | 781412387476 |
| NSN Number | 5120-01-437-3665 |

