- Hex Bit Socket
- 3/8" Drive
- 8 mm Hex
- 118.8 mm Overall Length
| Nose Diameter | 15.9 mm |
| Overall Length | 118.8 mm |
| Drive Type | Square |
| Socket Drive Size | 3/8 in |
| Socket Series | Extra Long |
| Hex Size | 8 mm |
| Bit Length | 100 mm |
| Drive End | 17.5 mm |
| Inch/Metric | Metric |
| Weight | 0.22 LB |
| EAN or UPC | 781412387537 |
| NSN Number | 5120-01-437-3670 |

