- Hex Bit Socket
- 3/8" Drive
- 9 mm Hex
- 145.2 mm Overall Length
| Socket Drive Size | 3/8 in |
| Bit Length | 130.2 mm |
| Hex Size | 9 mm |
| Drive Type | Square |
| Nose Diameter | 17.5 mm |
| Overall Length | 145.2 mm |
| Socket Series | Extra Long |
| Inch/Metric | Metric |
| Drive End | 17.5 mm |
| Weight | 0.23 LB |
| EAN or UPC | 781412387544 |

