- Hex Bit Socket
- 3/8" Drive
- 10 mm Hex
- 147.6 mm Overall Length
| Overall Length | 147.6 mm |
| Nose Diameter | 17.5 mm |
| Drive End | 17.5 mm |
| Bit Length | 128.6 mm |
| Hex Size | 10 mm |
| Socket Series | Extra Long |
| Socket Drive Size | 3/8 in |
| Inch/Metric | Metric |
| Drive Type | Square |
| Weight | 0.28 LB |
| EAN or UPC | 781412387551 |
| NSN Number | 5120-01-437-3664 |

