- 3/8" Drive, 10 mm Opening
| Socket Drive Size | 3/8 in |
| Head Width | 20.6 mm |
| Handle Thickness | 11.2 mm |
| Handle Width | 16 mm |
| Overall Length | 30.5 mm |
| Head Thickness | 5.6 mm |
| Inch/Metric | Metric |
| Weight | 0.04 LB |
| EAN or UPC | 781412388503 |
| NSN Number | 5120-01-437-1594 |
| Socket Drive Size | 3/8 in |
| Head Width | 20.6 mm |
| Handle Thickness | 11.2 mm |
| Handle Width | 16 mm |
| Overall Length | 30.5 mm |
| Head Thickness | 5.6 mm |
| Inch/Metric | Metric |
| Weight | 0.04 LB |
| EAN or UPC | 781412388503 |
| NSN Number | 5120-01-437-1594 |