- 3/8" Drive, 12 mm Opening
| Socket Drive Size | 3/8 in |
| Handle Thickness | 11.2 mm |
| Head Thickness | 6.4 mm |
| Head Width | 23.9 mm |
| Inch/Metric | Metric |
| Overall Length | 34 mm |
| Handle Width | 16 mm |
| Weight | 0.06 LB |
| EAN or UPC | 781412388527 |
| NSN Number | 5120-01-428-8032 |
| Socket Drive Size | 3/8 in |
| Handle Thickness | 11.2 mm |
| Head Thickness | 6.4 mm |
| Head Width | 23.9 mm |
| Inch/Metric | Metric |
| Overall Length | 34 mm |
| Handle Width | 16 mm |
| Weight | 0.06 LB |
| EAN or UPC | 781412388527 |
| NSN Number | 5120-01-428-8032 |