- 3/8" Drive, 17 mm Opening
| Handle Width | 16 mm |
| Socket Drive Size | 3/8 in |
| Inch/Metric | Metric |
| Handle Thickness | 11.2 mm |
| Head Thickness | 8.9 mm |
| Head Width | 33.8 mm |
| Overall Length | 43.4 mm |
| Weight | 0.12 LB |
| EAN or UPC | 781412388572 |
| NSN Number | 5120-01-428-8166 |
| Handle Width | 16 mm |
| Socket Drive Size | 3/8 in |
| Inch/Metric | Metric |
| Handle Thickness | 11.2 mm |
| Head Thickness | 8.9 mm |
| Head Width | 33.8 mm |
| Overall Length | 43.4 mm |
| Weight | 0.12 LB |
| EAN or UPC | 781412388572 |
| NSN Number | 5120-01-428-8166 |