- 3/8" Drive, 21 mm Opening
| Socket Drive Size | 3/8 in |
| Overall Length | 52.1 mm |
| Head Width | 40.9 mm |
| Handle Width | 16 mm |
| Head Thickness | 9.1 mm |
| Handle Thickness | 11.2 mm |
| Inch/Metric | Metric |
| Weight | 0.14 LB |
| EAN or UPC | 781412388619 |
| NSN Number | 5120-01-428-8171 |
| Socket Drive Size | 3/8 in |
| Overall Length | 52.1 mm |
| Head Width | 40.9 mm |
| Handle Width | 16 mm |
| Head Thickness | 9.1 mm |
| Handle Thickness | 11.2 mm |
| Inch/Metric | Metric |
| Weight | 0.14 LB |
| EAN or UPC | 781412388619 |
| NSN Number | 5120-01-428-8171 |