- 1/2" Socket Drive Size, 36 mm Socket Size, 56 mm Overall Length
| Socket Series | Standard |
| Length Type | Standard |
| No. of Points | 6 |
| Socket Drive Size | 1/2 in |
| Drive End Diameter | 49 mm |
| Socket Diameter | 49 mm |
| Overall Length | 56 mm |
| Inch/Metric | Metric |
| Socket Size | 36 mm |
| Weight | 1.0 LB |
| EAN or UPC | 781412390360 |

