- 1/2" Socket Drive Size, 16 mm Socket Size, 11.7 mm Overall Length
description
- Radius corner design engages the flats of the fastener.
features
- Thinwall construction
- Chrome-plated finish
- Precise nut end dimensions
- Heat-treated and tested to ensure maximum strength
- Gauged to accurate limits
- Prevents rounding of fasteners
- Enhances the turning of worn fasteners
compliances
- 0
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Socket Size | 16 mm |
| Socket Series | Standard |
| Inch/Metric | Metric |
| Socket Diameter | 37 mm |
| Overall Length | 11.7 mm |
| Socket Drive Size | 1/2 in |
| Drive End Diameter | 22.4 mm |
| Length Type | Standard |
| No. of Points | 12 |
| Weight | 0.15 LB |
| EAN or UPC | 781412391169 |
| NSN Number | 5120-01-367-3211 |

