- 1/2" Socket Drive Size, 25 mm Socket Size, 37 mm Overall Length
| Socket Diameter | 33.9 mm |
| No. of Points | 12 |
| Socket Drive Size | 1/2 in |
| Socket Series | Standard |
| Socket Size | 25 mm |
| Overall Length | 37 mm |
| Length Type | Standard |
| Inch/Metric | Metric |
| Drive End Diameter | 33.9 mm |
| Weight | 0.32 LB |
| EAN or UPC | 781412391251 |
| NSN Number | 5120-01-367-3220 |

