- 1/2" Socket Drive Size, 32 mm Socket Size, 50.8 mm Overall Length
| Length Type | Standard |
| Drive End Diameter | 41.8 mm |
| Socket Diameter | 41.8 mm |
| Socket Series | Standard |
| Overall Length | 50.8 mm |
| Socket Drive Size | 1/2 in |
| Inch/Metric | Metric |
| Socket Size | 32 mm |
| No. of Points | 12 |
| Weight | 0.5 LB |
| EAN or UPC | 781412391329 |
| NSN Number | 5120-01-348-9093 |

