- 1/2" Socket Drive Size, 24 mm Socket Size, 81.4 mm Overall Length
description
- Radius corner design engages the flats of the fastener.
features
- Thinwall construction
- Heat treated
- Prevents rounding of fasteners
- Enhances the turning of worn fasteners
- Made in USA
compliances
- 0
caution
- Always pull on a wrench
- never push
- Never use cheater bars or extensions
| Overall Length | 81.4 mm |
| Drive End Diameter | 32 mm |
| Socket Drive Size | 1/2 in |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Socket Series | Extra Deep |
| Socket Diameter | 32 mm |
| Socket Size | 24 mm |
| Length Type | Extra Deep |
| Weight | 0.54 LB |
| EAN or UPC | 781412393248 |
| NSN Number | 5120-01-112-0572 |

