- Hex Bit Socket
- 1/2" Drive
- 6 mm Hex
- 61.9 mm Overall Length
description
- Handles fasteners deeply situated and in restricted places.
features
- EYE-D™ laser-etched markings optimize size identification as well as provide SAE/metric differentiation, even in low light
- Thinwall construction
- Heat treated
- Made in USA
caution
- Never use cheater bars or extensions
| Drive Type | Square |
| Overall Length | 61.9 mm |
| Socket Series | Standard |
| Inch/Metric | Metric |
| Hex Size | 6 mm |
| Drive End | 23.8 mm |
| Nose Diameter | 19.1 mm |
| Socket Drive Size | 1/2 in |
| Bit Length | 33.3 mm |
| Weight | 0.165 LB |
| EAN or UPC | 781412397116 |
| NSN Number | 5120-01-437-3690 |

