- Hex Bit Socket
- 1/2" Drive
- 8 mm Hex
- 63.5 mm Overall Length
description
- Handles fasteners deeply situated and in restricted places.
features
- EYE-D™ laser-etched markings optimize size identification as well as provide SAE/metric differentiation, even in low light
- Thinwall construction
- Heat treated
- Made in USA
caution
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Inch/Metric | Metric |
| Drive End | 23.8 mm |
| Socket Drive Size | 1/2 in |
| Overall Length | 63.5 mm |
| Nose Diameter | 23.8 mm |
| Socket Series | Hex |
| Drive Type | Square |
| Bit Length | 33.3 mm |
| Hex Size | 8 mm |
| Weight | 0.2 LB |
| EAN or UPC | 781412397130 |
| NSN Number | 5120-01-437-3688 |

