- Hex Bit Socket
- 1/2" Drive
- 12 mm Hex
- 85.7 mm Overall Length
description
- Handles fasteners deeply situated and in restricted places.
features
- EYE-D™ laser-etched markings optimize size identification as well as provide SAE/metric differentiation, even in low light
- Thinwall construction
- Heat treated
- Made in USA
caution
- Never use cheater bars or extensions
| Bit Length | 54 mm |
| Inch/Metric | Metric |
| Drive Type | Square |
| Overall Length | 85.7 mm |
| Hex Size | 12 mm |
| Nose Diameter | 23.8 mm |
| Socket Series | Standard |
| Drive End | 23.8 mm |
| Socket Drive Size | 1/2 in |
| Weight | 0.47 LB |
| EAN or UPC | 781412397178 |
| NSN Number | 5120-01-104-5346 |

