- Hex Bit Socket
- 1/2" Drive
- 10 mm Hex
- 152.4 mm Overall Length
| Hex Size | 10 mm |
| Overall Length | 152.4 mm |
| Drive Type | Square |
| Socket Series | Extra Long |
| Socket Drive Size | 1/2 in |
| Inch/Metric | Metric |
| Bit Length | 128.6 mm |
| Drive End | 23.8 mm |
| Nose Diameter | 19.1 mm |
| Weight | 0.335 LB |
| EAN or UPC | 781412397550 |

