- Hex Bit Socket
- 1/2" Drive
- 12 mm Hex
- 152.4 mm Overall Length
| Bit Length | 128.6 mm |
| Overall Length | 152.4 mm |
| Nose Diameter | 23.8 mm |
| Drive End | 23.8 mm |
| Inch/Metric | Metric |
| Hex Size | 12 mm |
| Drive Type | Square |
| Socket Drive Size | 1/2 in |
| Socket Series | Extra Long |
| Weight | 0.46 LB |
| EAN or UPC | 781412397574 |

