- Hex Bit Socket
- 1/2" Drive
- 14 mm Hex
- 178.6 mm Overall Length
| Drive Type | Square |
| Bit Length | 154 mm |
| Inch/Metric | Metric |
| Hex Size | 14 mm |
| Socket Drive Size | 1/2 in |
| Socket Series | Extra Long |
| Nose Diameter | 25.4 mm |
| Overall Length | 178.6 mm |
| Drive End | 25.4 mm |
| Weight | 0.76 LB |
| EAN or UPC | 781412397598 |

