- 26 Piece
- 1/4" & 3/8" Drive
- 6 & 12 Point Eliminator Socket Set w/20 Sockets
- 6 Drive Tools
- Blow Mold Carry Case
| Additional Tools Included | 1/4" Square Drive Adapter 3/8" Square Drive Adapter Blow Mold Carry Case |
| Inch/Metric | Metric |
| No. of Pieces | 26 |
| Socket Drive Size | 1/4 in, 3/8 in |
| Extensions Included | 3in 6 in |
| Standard Sockets Included | 12 Pt (1/4 Drive) 5, 5.5, 6, 7, 8, 9, 10,11, 12, 13 6 Pt (3/8 Drive) 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 |
| Universal Sockets Included | None |
| Drive Tools Included | 5.5" Ratchet 7.5" Ratchet |
| Screw Driver Sockets Included | None |
| Hex Driver Sockets Included | None |
| Drive Size | 1/4 in, 3/8 in |
| Deep Sockets Included | None |
| Socket Series | Standard |
| No. of Points | 6, 12 |
| Weight | 6.6 LB |

