- 100 Pieces
- Heavy Equipment Tool Set
- w/6 Drawer Top Chest
applications
- Works on fasteners size 7 mm through 60 mm
features
- 3/8", 1/2", and 3/4" drive tools
includes
- Six-drawer top chest 16-880
- 56 sockets and accessories
- 24 wrenches
- Five pliers
- Three screwdrivers
- 10 striking and struck tools
- Two miscellaneous tools
| No. of Pieces | 100 |
| Storage Type | 6 Drawer Top Chest |
| Weight | 247.0 LB |
| EAN or UPC | 781412440461 |

