- 43 Piece
- 1/4" Drive
- 6 Point Socket Set w/35 Sockets
- 8 Drive Tools
- Steel Case
| Hex Driver Sockets Included | 2, 2.5, 3, 4, 5, 6, 8 |
| Inch/Metric | Metric |
| Standard Sockets Included | 6 Pt 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15 |
| Socket Drive Size | 1/4 in |
| Drive Size | 1/4 in |
| No. of Pieces | 43 |
| Screw Driver Sockets Included | None |
| Additional Tools Included | Universal Joint Steel Case |
| Socket Series | Standard, Deep, Hex |
| Deep Sockets Included | 6 Pt 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15 |
| Drive Tools Included | 6" Plastic Handle Driver 5 9/32" Lg Ratchet 5 3/4" Lg Breaker BarT-Handle |
| Extensions Included | 2 in 6 in 6 in Flex |
| No. of Points | 6 |
| Universal Sockets Included | None |
| Weight | 5.92 LB |
| EAN or UPC | 781412442007 |

