- 29 Piece
- 1/4" Drive
- 6 Point Socket Set w/24 Sockets
- 5 Drive Tools
- Steel Case
features
- All tools are made in the USA – quality and availability
- Durable, long-lasting blow-molded case will not dent, will not rust, even under the harshest conditions – two piece latches securely hold the box closed
- Foam inserts securely hold all tools in place – black top foam with blue foam underneath for easy identification of a missing tool
- The bottom half of the case with the foam insert or the foam insert itself can be removed and placed in a tool storage drawer for organization
- EYE-D™ markings on the sockets optimize size visibility, also providing SAE/metric differentiation – socket sizes are also cut into the foam
- Ratchet has a compact head design, recessed reversing lever with on/off markings, unique "hourglass" handle design, as well as the "torque wrap" design, incorporating a 10° ratcheting arc
- Sockets incorporate a radius corner design that engages the flats of the fastener as well as a unique retention method, cold form ball recess, which provides consistent secure retention of the socket to the drive tool
- Knurling on the extension shaft provides a non-slip grip to quickly run down/remove fasteners
- All tools are manufactured from high alloy steel using the most up-to-date manufacturing process and heat treated for greater strength and durability
includes
- Standard sockets: 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm
- Deep sockets: 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm
- 6" plastic handle driver
- 1/4" drive teardrop ratchet
- 1/4" drive universal joint
- 2" and 6" extensions
- Blow-molded case
compliances
- 0
| Extensions Included | 2 in 6 in |
| Socket Series | Standard, Deep |
| Drive Size | 1/4 in |
| Deep Sockets Included | 6 Pt 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 |
| Additional Tools Included | Universal Joint Steel Case |
| Socket Drive Size | 1/4 in |
| No. of Pieces | 29 |
| Standard Sockets Included | 6 Pt 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 |
| Screw Driver Sockets Included | None |
| Drive Tools Included | 6" Plastic Handle Driver 5 9/32" Lg Ratchet |
| No. of Points | 6 |
| Inch/Metric | Metric |
| Hex Driver Sockets Included | None |
| Universal Sockets Included | None |
| Weight | 4.25 LB |
| EAN or UPC | 781412442052 |

