- 57 Piece
- 3/8" Drive
- 12 Point Metric Socket Set w/44 Sockets
- 13 Drive Tools
- Steel Case
| No. of Pieces | 57 |
| Additional Tools Included | Universal Joint Ratchet Spinner Ratchet Adapter 1/2" Adapter Locking Adapter Steel Case |
| Standard Sockets Included | 12 Pt 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20,21, 22 |
| Socket Drive Size | 3/8 in |
| Hex Driver Sockets Included | 4, 5, 6, 7, 8, 9, 10 |
| Inch/Metric | Metric |
| Deep Sockets Included | 12 Pt 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 |
| Drive Tools Included | 7 3/8" Lg Ratchet 9 1/2" Flex Ratchet 8 1/2" Lg Breaker Bar Plastic Handle Driver T-Handle Speeder |
| Screw Driver Sockets Included | 1/4x1/32, #2, #3, #4 |
| Universal Sockets Included | None |
| Drive Size | 3/8 in |
| No. of Points | 12 |
| Extensions Included | 3 in6 in12 in 7 1/4 in Flex |
| Socket Series | Standard, Deep, Hex, Screw Driver |
| Weight | 14.5 LB |
| EAN or UPC | 781412443004 |
| NSN Number | 5120-01-429-3665 |

