- 29 Piece
- 3/8" Drive
- 6 Point Socket Set w/24 Sockets
- 5 Drive Tools
- Steel Case
| No. of Pieces | 29 |
| Universal Sockets Included | None |
| Drive Size | 3/8 in |
| Inch/Metric | Metric |
| Extensions Included | 3 in 6 in |
| Additional Tools Included | Universal Joint Steel Case |
| Socket Drive Size | 3/8 in |
| Drive Tools Included | 7 3/8" Ratchet 8 1/2" Breaker Bar |
| No. of Points | 6 |
| Screw Driver Sockets Included | None |
| Hex Driver Sockets Included | None |
| Deep Sockets Included | 6 Pt 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 |
| Standard Sockets Included | 6 Pt 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 |
| Socket Series | Standard, Deep |
| Weight | 9.44 LB |
| EAN or UPC | 781412443158 |

