- 12 Pieces
- 3/8" Drive Size
- 6 Points
features
- Made in USA
| Inch/Metric | Metric |
| Socket Drive Size | 3/8 in |
| No. of Points | 6 |
| No. of Pieces | 12 |
| Weight | 1.3 LB |
| EAN or UPC | 781412443455 |
| NSN Number | 5120-00-103-9785 |
| Inch/Metric | Metric |
| Socket Drive Size | 3/8 in |
| No. of Points | 6 |
| No. of Pieces | 12 |
| Weight | 1.3 LB |
| EAN or UPC | 781412443455 |
| NSN Number | 5120-00-103-9785 |