- 12 Piece
- Metric
- 6 Point
- 3/8" Drive
- Socket Set
features
- 12 sockets in cardboard box
- EYE-D™ laser-etched markings optimize size identification as well as provide SAE/metric differentiation, even in low light
includes
- Plastic socket rail 16-839
- 15 socket clips
- 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1" sockets
| Inch/Metric | Metric |
| Socket Drive Size | 3/8 in |
| No. of Points | 6 |
| No. of Pieces | 12 |
| Socket Size Range | 8 mm to 19 mm |
| Socket Series | Standard |
| Weight | 1.3 LB |
| EAN or UPC | 781412443462 |

