- Crowfoot Wrench Sets
- 12 Piece
- 3/8" Drive Size
features
- Specifically heat-treated for the correct balance of strength and durability
| Inch/Metric | Metric |
| Socket Drive Size | 3/8 in |
| Set Includes | Socket Bar, Socket Clip |
| No. of Pieces | 12 |
| Weight | 1.6 LB |
| EAN or UPC | 781412443707 |

