- 54 Piece
- 1/2" Drive
- 12 Point Socket Set w/45 Sockets
- 9 Drive Tools
- 6 Drawer Top Chest
| Additional Tools Included | Universal Joint 6 Drawer Top Chest |
| Deep Sockets Included | 12 Pt 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24, 25, 26 |
| Drive Tools Included | 10 1/2" Lg Ratchet 15" Lg Ratchet 17" Lg Breaker Bar T-Handle Speeder |
| No. of Points | 12 |
| Standard Sockets Included | 12 Pt 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 32, 36 |
| Socket Series | Standard, Deep, Hex |
| Inch/Metric | Metric |
| Hex Driver Sockets Included | 6, 8, 10, 12, 14, 17 |
| Screw Driver Sockets Included | None |
| Drive Size | 1/2 in |
| No. of Pieces | 54 |
| Socket Drive Size | 1/2 in |
| Universal Sockets Included | None |
| Extensions Included | 2 1/2 in 5 in 10 in |
| Weight | 54.0 LB |

