- 29 Piece
- 1/2" Drive
- 12 Point Socket Set w/23 Sockets
- 6 Drive Tools
- Steel Case
| Socket Drive Size | 1/2 in |
| Inch/Metric | Metric |
| Universal Sockets Included | None |
| Deep Sockets Included | 12 Pt 27, 28, 29, 30 ,32, 36 |
| No. of Pieces | 29 |
| Drive Tools Included | 10 1/2" Ratchet 17" Breaker Bar |
| Hex Driver Sockets Included | None |
| Drive Size | 1/2 in |
| No. of Points | 12 |
| Screw Driver Sockets Included | None |
| Socket Series | Standard, Deep |
| Additional Tools Included | Universal Joint Steel Case |
| Standard Sockets Included | 12 Pt 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20,21, 22, 23, 24, 25, 26 |
| Extensions Included | 2 1/2 in 5 in 10 in |
| Weight | 20.0 LB |
| EAN or UPC | 781412445152 |

