- 22 Piece
- 1/2" Drive
- 12 Point Socket Set w/17 Sockets
- 5 Drive Tools
- Steel Case
features
- All tools are made in the USA – quality and availability
- Durable, long-lasting blow-molded case will not dent, will not rust, even under the harshest conditions – two piece latches securely hold the box closed
- Foam inserts securely hold all tools in place – black top foam with blue foam underneath for easy identification of a missing tool
- The bottom half of the case with the foam insert or the foam insert itself can be removed and placed in a tool storage drawer for organization
- EYE-D™ markings on the sockets optimize size visibility, also providing SAE/metric differentiation – socket sizes are also cut into the foam
- Ratchet has a compact head design, recessed reversing lever with on/off markings, unique "hourglass" handle design, as well as the "torque wrap" design, incorporating a 10° ratcheting arc
- Sockets incorporate a radius corner design that engages the flats of the fastener as well as a unique retention method, cold form ball recess, which provides consistent secure retention of the socket to the drive tool
- Knurling on the extension shaft provides a non-slip grip to quickly run down/remove fasteners
- All tools are manufactured from high alloy steel using the most up-to-date manufacturing process and heat treated for greater strength and durability
includes
- Standard sockets: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm
- 1/2" drive teardrop ratchet
- 1/2" drive universal joint
- 5" and 10" extension
- 17" breaker bar
- Blow-molded case
compliances
- 0
| Drive Size | 1/2 in |
| Standard Sockets Included | 12 Pt 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20,21, 22, 23, 24, 25, 26 |
| Socket Drive Size | 1/2 in |
| No. of Points | 12 |
| No. of Pieces | 22 |
| Drive Tools Included | 10 1/2" Ratchet 17" Breaker Bar |
| Extensions Included | 5 in 10 in |
| Deep Sockets Included | None |
| Inch/Metric | Metric |
| Socket Series | Standard |
| Hex Driver Sockets Included | None |
| Additional Tools Included | Blow Molded Case |
| Universal Sockets Included | None |
| Screw Driver Sockets Included | None |
| Weight | 10.0 LB |
| EAN or UPC | 781412445206 |

