- 16 Pieces
- 1/2" Drive Size
- 12 Points
features
- Sockets incorporate a radius corner design that engages the flats of the fastener as well as a unique retention method, cold form ball recess, which provides consistent secure retention of the socket to the drive tool
- The bottom half of the case with the foam insert or the foam insert itself can be removed and placed in a tool storage drawer for organization
- EYE-D™ markings on the sockets optimize size visibility, also providing SAE/metric differentiation – socket sizes are also cut into the foam
- Foam inserts securely hold all tools in place – black top foam with blue foam underneath for easy identification of a missing tool
- All tools are made in the USA – quality and availability
- Durable, long lasting blow-molded case will not dent, will not rust, even under the harshest conditions – two piece latches securely hold the box closed
- Ratchet has a compact head design, recessed reversing lever with on/off markings, unique "hour glass" handle design, as well as the "torque wrap" design incorporating a 10° ratcheting arc
- Knurling on the extension shaft provides a non-slip grip to quickly run down/remove fasteners
- All tools are manufactured from high alloy steel using the most up-to-date manufacturing process and heat treat for greater strength and durability
- Meets or exceeds ASME B107.5M-2002, B107.10M
| Inch/Metric | Metric |
| No. of Pieces | 16 |
| No. of Points | 12 |
| Socket Drive Size | 1/2 in |
| Weight | 7.22 LB |
| EAN or UPC | 781412445251 |

