- 43 Piece
- 3/4" Drive
- 12 Point Socket Set w/36 Sockets
- 7 Drive Tools
- Steel Case
| Drive Size | 3/4 in |
| Inch/Metric | Metric |
| Extensions Included | 5 in 8 in 16 in |
| Drive Tools Included | 19" Ratchet 22" Breaker Bar T-Handle |
| Deep Sockets Included | 12 Pt 22, 23, 24, 27, 30, 32, 335, 36, 38, 41, 46, 50 |
| No. of Points | 12 |
| Screw Driver Sockets Included | None |
| Universal Sockets Included | None |
| Standard Sockets Included | 12 Pt 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30,32 35, 36, 38, 41, 42, 46, 50, 55, 58, 60 |
| Additional Tools Included | Universal Joint Steel Case |
| Hex Driver Sockets Included | None |
| No. of Pieces | 43 |
| Socket Drive Size | 3/4 in |
| Socket Series | Standard, Deep |
| Weight | 80.0 LB |
| EAN or UPC | 781412447002 |

