- 19 Piece
- 3/4" Drive
- 12 Point Socket Set w/15 Sockets
- 4 Drive Tools
- Steel Case
| Hex Driver Sockets Included | None |
| Inch/Metric | Metric |
| Drive Size | 3/4 in |
| Socket Drive Size | 3/4 in |
| No. of Pieces | 19 |
| Additional Tools Included | Steel Case |
| No. of Points | 12 |
| Standard Sockets Included | 12 Pt 23, 24, 25, 26, 27, 28, 29, 30,32, 35, 36, 38, 41, 42, 46 |
| Deep Sockets Included | None |
| Drive Tools Included | 19" Ratchet 22" Breaker Bar T-Handle |
| Extensions Included | 8 in 16 in |
| Universal Sockets Included | None |
| Socket Series | Standard |
| Screw Driver Sockets Included | None |
| Weight | 20.0 LB |
| EAN or UPC | 781412447101 |

