- 3/8" Socket Drive Size
- 11 mm Socket Size
- 63.9 mm Overall Length
| Socket Diameter | 17.9 mm |
| Socket Size | 11 mm |
| Drive End Diameter | 17.9 mm |
| Inch/Metric | Metric |
| Overall Length | 63.9 mm |
| Depth | 13.1 mm |
| Socket Type | Impact |
| Socket Series | Deep, Impact |
| No. of Points | 6 |
| Socket Drive Size | 3/8 in |
| Length Type | Deep |
| Weight | 0.18 LB |
| EAN or UPC | 781412467116 |
| NSN Number | 5130-01-348-9230 |

