- 3/8" Socket Drive Size
- 14 mm Socket Size
- 63.9 mm Overall Length
| Length Type | Deep |
| Overall Length | 63.9 mm |
| Socket Series | Deep, Impact |
| Drive End Diameter | 21.9 mm |
| Inch/Metric | Metric |
| Socket Type | Impact |
| Socket Diameter | 21.9 mm |
| Socket Size | 14 mm |
| No. of Points | 6 |
| Socket Drive Size | 3/8 in |
| Depth | 13.9 mm |
| Weight | 0.28 LB |
| EAN or UPC | 781412467147 |

