- 3/8" Socket Drive Size
- 18 mm Socket Size
- 71.0 mm Overall Length
| Socket Series | Deep, Impact |
| No. of Points | 6 |
| Length Type | Deep |
| Socket Drive Size | 3/8 in |
| Socket Size | 18 mm |
| Socket Type | Impact |
| Inch/Metric | Metric |
| Depth | 13.5 mm |
| Socket Diameter | 25.9 mm |
| Drive End Diameter | 25.9 mm |
| Overall Length | 71 mm |
| Weight | 0.4 LB |
| EAN or UPC | 781412467185 |

